Grade 1 Cast Iron Cylinder Assembly with Mounting Plate, Size 4, Aluminum Painted Finish, Right-Han

  • Mfr # 2034-3071 RH 689

  • Zoro # G416468873


product price:  $1,132.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Concealed Overhead
Closer Series
2030
Material
Varies
Color
Satin Aluminum
Length
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2034-3071 RH 689
Zoro #
G416468873
UPC #
197163366606
Country of Origin
Japan

Dimensions

Length
22-1/2 in

Details

Closer Type
Concealed Overhead
Closer Series
2030
Material
Varies
Color
Satin Aluminum
Item
Door Closer Parts
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.