Zoro Homepage

Grade 1 Hold Open Track Arm Surface Closer, Push or Pull Side Mounting, 110 Degree Swing, Adjustable

  • Mfr # 4040XPT-H 695

  • Zoro # G009957050


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Painted
Housing Depth
4.5 in
Housing Length
16 in
Material
Varies
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XPT-H 695
Zoro #
G009957050
UPC #
197163164738
Country of Origin
United States

Dimensions

Housing Depth
4.5 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
Features
Hold Open Track Arm
For Use With
4040XPT Series Surface Mounted Closers
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Arm Type
Slide Track Arm Standard with Hold Open

Description

Grade 1 Hold Open Track Arm Surface Closer, Push or Pull Side Mounting, 110 Degree Swing, Adjustable Size 1 to 4 Set to 3, Non-Handed, Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.