Shop LCN
See all product information
Create Account
Grade 1 Low Energy Surface Mounted Electromechanical Benchmark Door Operator, Slide Track Arm Stan
- Mfr # 4631-STD 696
- Zoro # G714538803
product price:Â
$
6,049.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4630 Series Electrohydraulic Operators
Color
Satin Brass Painted
Finish
Satin Brass Painted
Width
18 in
Depth
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4631-STD 696
- Zoro #
- G714538803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Depth
- 1
- Length
- 35
Details
- Closer Series
- 4630 Series Electrohydraulic Operators
- Color
- Satin Brass Painted
- Finish
- Satin Brass Painted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.