Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Stop and Friction Hold, Hol

  • Mfr # 1461-HCUSH 696 FC

  • Zoro # G716468962


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Material
Varies
Closer Mounting Style
Parallel Arm
Closer Type
Surface
Housing Height
2 in
Closer Series
1460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-HCUSH 696 FC
Zoro #
G716468962
UPC #
197163366392
Country of Origin
Japan

Dimensions

Housing Height
2 in
Housing Length
12-1/4 in
Housing Depth
2.38 in

Details

Material
Varies
Closer Mounting Style
Parallel Arm
Closer Type
Surface
Closer Series
1460
Hydraulic/Pneumatic
Hydraulic
Color
Brass
Finish
Brass
Item
Surface Closers
Hand Orientation
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.