Zoro Homepage

Grade 1 Regular or Top Jamb Surface Closer, Push or Pull Side, Double Lever Arm Heavy Duty, Slim Pl

  • Mfr # 1461-HD 696

  • Zoro # G416468965


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non-Handed
Closer Type
Surface
Closer Mounting Style
Regular or Top Jamb
Housing Height
2 in
Housing Depth
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-HD 696
Zoro #
G416468965
UPC #
197163366408
Country of Origin
Japan

Dimensions

Housing Height
2 in
Housing Depth
2.38 in
Housing Length
12-1/4 in

Details

Hand Orientation
Non-Handed
Closer Type
Surface
Closer Mounting Style
Regular or Top Jamb
Color
Brass
Closer Series
1460
Hydraulic/Pneumatic
Hydraulic
Material
Varies
Finish
Brass
Item
Surface Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.