
Grade 1 Slide Track with Hold Open, Track Only, Aluminum Painted Finish, Non-Handed
Mfr # 2030-3038H 689
Zoro # G616468901
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Closer Series
2030
Finish
Aluminum
Length
21.88 in
Material
Varies
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2030-3038H 689
Zoro #
G616468901
UPC #
197163326815
Country of Origin
Japan
Dimensions
Length
21.88 in
Details
Closer Series
2030
Finish
Aluminum
Material
Varies
Color
Aluminum
Item
Door Closer Parts
Closer Type
Concealed Overhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.