
Grade 1 Standard Single Lever Concealed in Door Closer, Size 1, Dark Bronze Painted, Left Hand
Mfr # 3131-H LH 695
Zoro # G216475552
product price:Â $741.99
/ea
Free Shipping & Returns
Key Features
Hydraulic/Pneumatic
Hydraulic
Housing Length
22-1/2 in
Closer Mounting Style
Track Arm
Housing Depth
1.39 in
Closer Type
Concealed Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3131-H LH 695
Zoro #
G216475552
UPC #
197163367351
Country of Origin
Japan
Dimensions
Housing Length
22-1/2 in
Housing Depth
1.39 in
Housing Height
4-1/2 in
Details
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Track Arm
Closer Type
Concealed Door
Closer Series
3130
Hand Orientation
Left-Handed
Material
Varies
Finish
Sprayed Dark Bronze
Item
Concealed-in-Door Closers
Color
Sprayed Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.