
Grade 1 Standard Single Lever Concealed in Door Closer, Size 1, Dark Bronze Painted, Right hand
Mfr # 3131-H RH 695
Zoro # G916475937
product price:Â $741.99
/ea
Free Shipping & Returns
Key Features
Housing Length
22-1/2 in
Closer Mounting Style
Track Arm
Hand Orientation
Right-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Type
Concealed Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3131-H RH 695
Zoro #
G916475937
UPC #
197163367368
Country of Origin
Japan
Dimensions
Housing Length
22-1/2 in
Housing Depth
1.39 in
Housing Height
4-1/2 in
Details
Closer Mounting Style
Track Arm
Item
Concealed-in-Door Closers
Hand Orientation
Right-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Type
Concealed Door
Closer Series
3130
Finish
Sprayed Dark Bronze
Color
Sprayed Dark Bronze
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.