
Grade 1 Standard Single Lever Overhead Concealed Closer, Hydraulic Slide Track In Header Mounting,
Mfr # 2034-H BUMPER RH 689
Zoro # G416475598
product price: $1,393.99
/ea
Free Shipping & Returns
Key Features
Housing Height
3-3/4 in
Closer Type
Concealed Overhead
Closer Mounting Style
Slide Track
Housing Length
27.31 in
Hand Orientation
Right-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2034-H BUMPER RH 689
Zoro #
G416475598
UPC #
197163366613
Country of Origin
Japan
Dimensions
Housing Height
3-3/4 in
Housing Length
27.31 in
Housing Depth
3 in
Details
Closer Type
Concealed Overhead
Closer Mounting Style
Slide Track
Hand Orientation
Right-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Series
2030
Finish
Satin Aluminum
Item
Concealed-in-Door Closers
Material
Varies
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.