
Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Me
Mfr # 4040XP-CUSH RH 633
Zoro # G309956999
product price:Â $1,094.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Housing Depth
5.75 in
Housing Length
16 in
Material
Brass
Door Handing
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-CUSH RH 633
Zoro #
G309956999
UPC #
197163164974
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Satin Brass
Material
Brass
Door Handing
Right Hand
For Use With
4040XP Series Surface Mounted Closers
Features
Cush Arm
Arm Type
Parallel Arm Dead Stop
Fire Rated
3 Hours {A}
Description
Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Metal Cover, Satin Brass Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.