
Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Me
Mfr # 4040XP-CUSH RH 639
Zoro # G009956961
product price:Â $1,094.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Housing Depth
5.75 in
Housing Length
16 in
Material
Bronze
Arm Type
Parallel Arm Dead Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040XP-CUSH RH 639
Zoro #
G009956961
UPC #
197163164981
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Satin Bronze Clear Coated
Material
Bronze
Arm Type
Parallel Arm Dead Stop
Features
Cush Arm
For Use With
4040XP Series Surface Mounted Closers
Door Handing
Right Hand
Fire Rated
3 Hours {A}
Description
Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Metal Cover, Satin Bronze Clear Coated Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.