Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, Delayed Action, 110 Degree Swing, Adjusta

  • Mfr # 4041DEL-CUSH 695 SRI

  • Zoro # G309957019


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
For Use With
4040XP Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041DEL-CUSH 695 SRI
Zoro #
G309957019
UPC #
197163164677
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
For Use With
4040XP Series Surface Mounted Closers
Features
Cush Arm
Door Handing
Non-Handed
Arm Type
Parallel Arm Dead Stop
Fire Rated
3 Hours {A}

Description

Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, Delayed Action, 110 Degree Swing, Adjustable Size 1 to 6, Plastic Cover, Special Rust Inhibitor, Non-Handed, Dark Bronze Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.