
Grade 1 Surface Door Closer, Extra Duty Arm, 62G Shoe, Push Side Mounting, 180 Degree Swing, Adjusta
Mfr # 4040XP-EDAW/62G 689
Zoro # G709957022
product price:Â $574.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Features
Extra Duty Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040XP-EDAW/62G 689
Zoro #
G709957022
UPC #
197163164943
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Features
Extra Duty Arm
Fire Rated
3 Hours {A}
For Use With
4040XP Series Surface Mounted Closers
Door Handing
Non-Handed
Arm Type
Parallel Arm Heavy Duty
Description
Grade 1 Surface Door Closer, Extra Duty Arm, 62G Shoe, Push Side Mounting, 180 Degree Swing, Adjustable Size 1-6, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.