
Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size
Mfr # 4040XP-EDA LH 689 MC TORX
Zoro # G016469430
product price: $703.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
4-1/4 in
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Housing Height
5-3/4 in
Closer Mounting Style
Parallel Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-EDA LH 689 MC TORX
Zoro #
G016469430
UPC #
197163367764
Country of Origin
Japan
Dimensions
Housing Depth
4-1/4 in
Housing Height
5-3/4 in
Housing Length
16 in
Details
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Parallel Arm
Closer Series
4040
Hand Orientation
Left-Handed
Color
Aluminum
Finish
Aluminum
Material
Varies
Item
Surface Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.