
Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Parallel Arm Mounting, 180 Deg. Swing, Size
Mfr # 4111-EDA RH 693 MC
Zoro # G316469635
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Housing Height
5.12 in
Hydraulic/Pneumatic
Hydraulic
Closer Series
4110
Hand Orientation
Right-Handed
Color
Sprayed Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-EDA RH 693 MC
Zoro #
G316469635
UPC #
197163367948
Country of Origin
Japan
Dimensions
Housing Height
5.12 in
Housing Length
12-1/4 in
Housing Depth
2-1/4 in
Details
Hydraulic/Pneumatic
Hydraulic
Closer Series
4110
Hand Orientation
Right-Handed
Color
Sprayed Black
Closer Mounting Style
Parallel Arm
Material
Varies
Item
Surface Closers
Closer Type
Surface
Finish
Sprayed Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.