
Grade 1 Surface Door Closer, Extra Long Arm, Push Side Mounting, 120 Degree Swing, Adjustable Size 1
Mfr # 4040XP-XLONG 689
Zoro # G609957030
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Arm Type
Regular Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-XLONG 689
Zoro #
G609957030
UPC #
197163164691
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Arm Type
Regular Arm
Door Handing
Non-Handed
Features
Extra Long Arm
Fire Rated
3 Hours {A}
For Use With
4040XP Series Surface Mounted Closers
Description
Grade 1 Surface Door Closer, Extra Long Arm, Push Side Mounting, 120 Degree Swing, Adjustable Size 1-6, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.