Zoro Homepage

Grade 1 Surface Door Closer, Extra Long Arm, Push Side Mounting, 120 Degree Swing, Adjustable Size 1

  • Mfr # 4040XP-XLONG 695

  • Zoro # G909956979


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
For Use With
4040XP Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-XLONG 695
Zoro #
G909956979
UPC #
197163164684
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
For Use With
4040XP Series Surface Mounted Closers
Arm Type
Regular Arm
Features
Extra Long Arm
Door Handing
Non-Handed
Fire Rated
3 Hours {A}

Description

Grade 1 Surface Door Closer, Extra Long Arm, Push Side Mounting, 120 Degree Swing, Adjustable Size 1-6, Plastic Cover, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.