
Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing,
Mfr # 4040XP-Hw/PA 691
Zoro # G816469418
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Tri Mount
Housing Depth
4-1/4 in
Housing Height
5-3/4 in
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-Hw/PA 691
Zoro #
G816469418
UPC #
197163367801
Country of Origin
Japan
Dimensions
Housing Depth
4-1/4 in
Housing Height
5-3/4 in
Housing Length
16 in
Details
Closer Mounting Style
Tri Mount
Closer Type
Surface
Hydraulic/Pneumatic
Hydraulic
Hand Orientation
Non-Handed
Color
Light Bronze
Closer Series
4040
Finish
Light Bronze
Item
Surface Closers
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.