
Grade 1 Surface Door Closer, Hold Open Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable
Mfr # 4040XP-H 690
Zoro # G609957023
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Finish
Statuary Bronze Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Features
Hold Open Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-H 690
Zoro #
G609957023
UPC #
197163164936
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Statuary Bronze Painted
Material
Varies
Features
Hold Open Arm
For Use With
4040XP Series Surface Mounted Closers
Arm Type
Regular Hold Open Arm
Fire Rated
3 Hours {A}
Door Handing
Non-Handed
Description
Grade 1 Surface Door Closer, Hold Open Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1-6, Plastic Cover, Statuary Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.