Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si

  • Mfr # 4040XP-HCUSH LH 639

  • Zoro # G209957041


product price:  $1,164.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
Housing Depth
5.75 in
Housing Length
16 in
Material
Bronze
For Use With
4040XP Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-HCUSH LH 639
Zoro #
G209957041
UPC #
197163164929
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Satin Bronze Clear Coated
Material
Bronze
For Use With
4040XP Series Surface Mounted Closers
Fire Rated
3 Hours {A}
Features
Hold Open Cush Arm
Door Handing
Left Hand
Arm Type
Parallel Arm Heavy Duty Turn Hold

Description

Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Metal Cover, Satin Bronze Clear Coated Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.