
Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si
Mfr # 4040XP-HCUSH RH 639
Zoro # G609957009
product price: $1,223.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Housing Depth
5.75 in
Housing Length
16 in
Material
Bronze
Features
Hold Open Cush Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-HCUSH RH 639
Zoro #
G609957009
UPC #
197163164905
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Satin Bronze Clear Coated
Material
Bronze
Features
Hold Open Cush Arm
Arm Type
Parallel Arm Heavy Duty Turn Hold
Door Handing
Right Hand
For Use With
4040XP Series Surface Mounted Closers
Fire Rated
3 Hours {A}
Description
Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Metal Cover, Satin Bronze Clear Coated Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.