Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si

  • Mfr # 4040XP-HCUSH RH 696 MC

  • Zoro # G409956998


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-HCUSH RH 696 MC
Zoro #
G409956998
UPC #
197163164912
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Satin Brass Painted
Material
Varies
Fire Rated
3 Hours {A}
For Use With
4040XP Series Surface Mounted Closers
Door Handing
Right Hand
Arm Type
Parallel Arm Heavy Duty Turn Hold
Features
Hold Open Cush Arm

Description

Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Metal Cover, Satin Brass Painted Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.