Grade 1 Surface Door Closer, Hold Open Extra Duty Arm, 62G Shoe, Push Side Mounting, 180 Degree Swin

  • Mfr # 4040XP-HEDAW/62G RH 689

  • Zoro # G209957010


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP-HEDAW/62G RH 689
Zoro #
G209957010
UPC #
197163164875
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Aluminum Painted
Material
Varies
Door Handing
Right Hand
Features
Hold Open Extra Duty Arm
Arm Type
Parallel Arm Heavy Duty Friction Hold
Fire Rated
3 Hours {A}
For Use With
4040XP Series Surface Mounted Closers

Description

Grade 1 Surface Door Closer, Hold Open Extra Duty Arm, 62G Shoe, Push Side Mounting, 180 Degree Swing, Adjustable Size 1-6, Plastic Cover, Aluminum Painted Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.