Shop LCN
See all product information
Create Account
Grade 1 Surface Door Closer, Hold Open Extra Duty Arm, 62G Shoe, Push Side Mounting, 180 Degree Swin
- Mfr # 4040XP-HEDAW/62G RH 693
- Zoro # G909956986
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4040XP-HEDAW/62G RH 693
- Zoro #
- G909956986
- UPC #
- 197163164868
- Country of Origin
- United States
Dimensions
- Housing Depth
- 5.75 in
- Housing Length
- 16 in
- Width
- 4.25 in
Details
- Item
- Surface Closers
- Finish
- Black Painted
- Material
- Varies
- Fire Rated
- 3 Hours {A}
- For Use With
- 4040XP Series Surface Mounted Closers
- Arm Type
- Parallel Arm Heavy Duty Friction Hold
- Features
- Hold Open Extra Duty Arm
- Door Handing
- Right Hand
Description
Grade 1 Surface Door Closer, Hold Open Extra Duty Arm, 62G Shoe, Push Side Mounting, 180 Degree Swing, Adjustable Size 1-6, Plastic Cover, Black Painted Finish, Right-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.