Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Door Closer, Long Arm, Push Side Mounting, 120 Degree Swing, Adjustable Size 1-6, Pl

  • Mfr # 4040XP-LONG 695

  • Zoro # G409956967


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-LONG 695
Zoro #
G409956967
UPC #
197163164851
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
Arm Type
Regular Arm
Fire Rated
3 Hours {A}
Door Handing
Non-Handed
Features
Long Arm
For Use With
4040XP Series Surface Mounted Closers

Description

Grade 1 Surface Door Closer, Long Arm, Push Side Mounting, 120 Degree Swing, Adjustable Size 1-6, Plastic Cover, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.