
Grade 1 Surface Door Closer, Regular Arm, 62A Shoe, Push or Pull Side Mounting, 120 Degree Swing, Ad
Mfr # 4040XP-RW/62A 695
Zoro # G709957015
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-RW/62A 695
Zoro #
G709957015
UPC #
197163164837
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
Door Handing
Non-Handed
Features
Regular Arm
Fire Rated
3 Hours {A}
For Use With
4040XP Series Surface Mounted Closers
Arm Type
Regular Arm
Description
Grade 1 Surface Door Closer, Regular Arm, 62A Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1-6, Plastic Cover, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.