Shop LCN
See all product information
Create Account
Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Aluminum Painted Finish, Left-Handed
- Mfr # 4041DEL-RW/PA LH 689 MC
- Zoro # G916469271
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4041
Closer Type
Surface
Color
Aluminum
Finish
Aluminum
Hand Orientation
Left-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4041DEL-RW/PA LH 689 MC
- Zoro #
- G916469271
- UPC #
- 197163367856
- Country of Origin
- Japan
- Item
- Surface Closers
- Closer Mounting Style
- Tri Mount
- Closer Series
- 4041
- Closer Type
- Surface
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Left-Handed
- Hydraulic/Pneumatic
- Hydraulic
- Material
- Varies
Dimensions
- Housing Depth
- 4-1/4 in
- Housing Height
- 5-3/4 in
- Housing Length
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.