Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adj

  • Mfr # 4040XP-RW/PA 693 SRI

  • Zoro # G809957021


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-RW/PA 693 SRI
Zoro #
G809957021
UPC #
197163164813
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Black Painted
Material
Varies
Features
Regular Arm
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
For Use With
4040XP Series Surface Mounted Closers
Arm Type
Regular Arm

Description

Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1 to 6 Set to 3, Plastic Cover, Special Rust Inhibitor, Non-Handed, Black Painted Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.