
Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Tri Mount Mounting, 180 Degree
Mfr # 1261-Rw/PA 693
Zoro # G016468457
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
2.38 in
Housing Length
10 in
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1261-Rw/PA 693
Zoro #
G016468457
UPC #
197163366217
Country of Origin
Japan
Dimensions
Housing Depth
2.38 in
Housing Length
10 in
Housing Height
1.88 in
Details
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Closer Series
1260
Closer Mounting Style
Tri Mount
Item
Surface Closers
Material
Varies
Color
Sprayed Black
Finish
Sprayed Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.