Zoro Homepage

Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable S

  • Mfr # 4040XP-REG LH 639

  • Zoro # G009956985


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze Clear Coated
Housing Depth
5.75 in
Housing Length
16 in
Material
Bronze
For Use With
4040XP Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-REG LH 639
Zoro #
G009956985
UPC #
197163164844
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Satin Bronze Clear Coated
Material
Bronze
For Use With
4040XP Series Surface Mounted Closers
Features
Regular Arm
Arm Type
Regular Arm
Door Handing
Left Hand
Fire Rated
3 Hours {A}

Description

Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1-6, Metal Cover, Satin Bronze Clear Coated Finish, Left-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.