
Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Regular or Top Jamb Mounting, 180 Degre
Mfr # 1261-REG 695 SLIM
Zoro # G616468437
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Housing Length
10 in
Housing Depth
2.38 in
Closer Type
Surface
Closer Mounting Style
Regular or Top Jamb
Hydraulic/Pneumatic
Hydraulic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1261-REG 695 SLIM
Zoro #
G616468437
UPC #
197163366200
Country of Origin
Japan
Dimensions
Housing Length
10 in
Housing Depth
2.38 in
Housing Height
1.88 in
Details
Item
Surface Closers
Closer Type
Surface
Closer Mounting Style
Regular or Top Jamb
Hydraulic/Pneumatic
Hydraulic
Finish
Sprayed Dark Bronze
Hand Orientation
Non-Handed
Color
Sprayed Dark Bronze
Material
Varies
Closer Series
1260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.