
Grade 1 Surface Door Closer, Spring Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size
Mfr # 4040XP-SCUSH 690
Zoro # G509956997
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Finish
Statuary Bronze Painted
Housing Depth
5.75 in
Housing Length
16 in
Material
Varies
Arm Type
Parallel Arm Spring Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-SCUSH 690
Zoro #
G509956997
UPC #
197163164783
Country of Origin
United States
Dimensions
Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Statuary Bronze Painted
Material
Varies
Arm Type
Parallel Arm Spring Stop
Fire Rated
3 Hours {A}
For Use With
4040XP Series Surface Mounted Closers
Door Handing
Non-Handed
Features
Spring Cush Arm
Description
Grade 1 Surface Door Closer, Spring Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Plastic Cover, Statuary Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.