Zoro Homepage

Grade 1 Surface Door Closer, Spring Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size

  • Mfr # 4040XP-SCUSH RH 633

  • Zoro # G109957011


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Brass
Housing Depth
5.75 in
Housing Length
16 in
Material
Brass
For Use With
4040XP Series Surface Mounted Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-SCUSH RH 633
Zoro #
G109957011
UPC #
197163164790
Country of Origin
United States

Dimensions

Housing Depth
5.75 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Satin Brass
Material
Brass
For Use With
4040XP Series Surface Mounted Closers
Arm Type
Parallel Arm Spring Stop
Fire Rated
3 Hours {A}
Features
Spring Cush Arm
Door Handing
Right Hand

Description

Grade 1 Surface Door Closer, Spring Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Metal Cover, Satin Brass Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.