Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Mounted Electromechanical Benchmark Door Operator, 33 in. Header, Double Lever Arm

  • Mfr # 9542-REG 33 RH 628

  • Zoro # G714538827


product price: $5,405.99
/ea
Free Shipping & Returns

Key Features

Closer Series
9540 Series Electromechanical Senior Swing Operators
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized
Depth
16
Length
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9542-REG 33 RH 628
Zoro #
G714538827
UPC #
-
Country of Origin
United States

Dimensions

Depth
16
Length
34
Width
11

Details

Closer Series
9540 Series Electromechanical Senior Swing Operators
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.