Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Mounted Electromechanical Benchmark Door Operator, Double Lever Arm Long, Push Sid

  • Mfr # 4642-LONG 695

  • Zoro # G914538689


product price: $5,975.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4640 Series Electrohydraulic Operators
Color
Dark Bronze Painted
Width
11
Length
4
Depth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4642-LONG 695
Zoro #
G914538689
UPC #
-
Country of Origin
United States

Dimensions

Width
11
Length
4
Depth
5

Details

Closer Series
4640 Series Electrohydraulic Operators
Color
Dark Bronze Painted
Finish
Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.