Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Surface Mounted Electromechanical Benchmark Door Operator, Double Lever Arm Regular, Push

  • Mfr # 4642-REG 646

  • Zoro # G914538696


product price: $6,646.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4640 Series Electrohydraulic Operators
Color
Satin Nickel Plated Clear Coated
Length
4
Width
11
Depth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4642-REG 646
Zoro #
G914538696
UPC #
-
Country of Origin
United States

Dimensions

Length
4
Width
11
Depth
5

Details

Closer Series
4640 Series Electrohydraulic Operators
Color
Satin Nickel Plated Clear Coated
Finish
Satin Nickel Plated Clear Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.