
Grade 1 Surface Mounted Electromechanical Benchmark Door Operator, Regular, Push Side Mounted, Top
Mfr # 4822-REG/18G 689
Zoro # G116483572
product price: $2,621.99
/ea
Free Shipping & Returns
Key Features
Hydraulic/Pneumatic
Electromechanical
Housing Length
23 in
Housing Height
6 in
Closer Mounting Style
Top Jamb
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4822-REG/18G 689
Zoro #
G116483572
UPC #
197163368785
Country of Origin
Japan
Dimensions
Housing Length
23 in
Housing Height
6 in
Housing Depth
8 in
Details
Hydraulic/Pneumatic
Electromechanical
Closer Mounting Style
Top Jamb
Hand Orientation
Non-Handed
Closer Type
Surface
Material
Cast Iron Cylinder
Item
Door Operators
Finish
Satin Aluminum
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.