Zoro Homepage

Grade 1 Surface Mounted Electromechanical Benchmark Double Independent Door Operator, 72 in. Header

  • Mfr # 9563-STD2 72 628

  • Zoro # G814538765


product price: $9,485.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Closer Series
9560 Series Electromechanical Senior Swing Operators
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized
Width
16
Length
73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9563-STD2 72 628
Zoro #
G814538765
UPC #
-
Country of Origin
United States

Dimensions

Width
16
Length
73
Depth
15

Details

Closer Series
9560 Series Electromechanical Senior Swing Operators
Color
Satin Aluminum Clear Anodized
Finish
Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.