Zoro Homepage

Grade 1 Surface Mounted Electromechanical Senior Swing Door Operator, 40 in. Header, Double Lever A

  • Mfr # 9542-REG 40 RH 710

  • Zoro # G714538834


product price: $5,405.99
/ea
Free Shipping & Returns

Key Features

Closer Series
9540 Series Electromechanical Senior Swing Operators
Color
Dark Bronze Anodized Aluminum
Finish
Dark Bronze Anodized Aluminum
Length
41
Depth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9542-REG 40 RH 710
Zoro #
G714538834
UPC #
-
Country of Origin
United States

Dimensions

Length
41
Depth
16
Width
11

Details

Closer Series
9540 Series Electromechanical Senior Swing Operators
Color
Dark Bronze Anodized Aluminum
Finish
Dark Bronze Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.