Grade 1 Surface Mounted Electromechanical Senior Swing Door Operator, 42 in. Header, Double Lever A
- Mfr # 9542-REG 42 RH 710 HLD
- Zoro # G814538895
product price:Â
$
5,405.99
/ea
Free Shipping & Returns
Key Features
Closer Series
9540 Series Electromechanical Senior Swing Operators
Color
Dark Bronze Anodized Aluminum
Finish
Dark Bronze Anodized Aluminum
Width
11
Depth
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9542-REG 42 RH 710 HLD
- Zoro #
- G814538895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11
- Depth
- 16
- Length
- 43
Details
- Closer Series
- 9540 Series Electromechanical Senior Swing Operators
- Color
- Dark Bronze Anodized Aluminum
- Finish
- Dark Bronze Anodized Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.