Zoro Homepage

Grade 1 Surface Mounted Pneumatic Auto Equalizer Door Operator, Double Lever Arm Regular, Push Sid

  • Mfr # 4822-REG/18 690

  • Zoro # G214538693


product price: $2,251.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4820 Series Pneumatic Operators
Color
Statuary Bronze
Finish
Statuary Bronze
Depth
6
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4822-REG/18 690
Zoro #
G214538693
UPC #
-
Country of Origin
United States

Dimensions

Depth
6
Width
8
Length
23

Details

Closer Series
4820 Series Pneumatic Operators
Color
Statuary Bronze
Finish
Statuary Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.