Zoro Homepage

Grade 1 Surface Mounted Pneumatic Auto Equalizer Door Operator, Slide Track Arm Standard, Pull Sid

  • Mfr # 4811-STD 695

  • Zoro # G114538724


product price: $2,329.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4810 Series Pneumatic Operators
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Depth
5
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4811-STD 695
Zoro #
G114538724
UPC #
-
Country of Origin
United States

Dimensions

Depth
5
Length
4
Width
11

Details

Closer Series
4810 Series Pneumatic Operators
Color
Dark Bronze Painted
Finish
Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.