Zoro Homepage

Grade 1 Track Arm Surface Closer, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1 to

  • Mfr # 4040XPT-STD 695

  • Zoro # G909956993


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
4.5 in
Housing Length
16 in
Material
Varies
Width
4.25 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XPT-STD 695
Zoro #
G909956993
UPC #
197163164714
Country of Origin
United States

Dimensions

Housing Depth
4.5 in
Housing Length
16 in
Width
4.25 in

Details

Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Features
Track Arm
Arm Type
Slide Track Arm Standard
For Use With
4040XPT Series Surface Mounted Closers

Description

Grade 1 Track Arm Surface Closer, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1 to 4 Set to 3, Non-Handed, Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.