
Grade 1 Track Arm Surface Closer, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1 to
Mfr # 4040XPT-STD LH 633
Zoro # G509956980
product price: $1,070.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
4.5 in
Housing Length
16 in
Material
Brass
Door Handing
LH
Arm Type
Slide Track Arm Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XPT-STD LH 633
Zoro #
G509956980
UPC #
197163164707
Country of Origin
United States
Dimensions
Housing Depth
4.5 in
Housing Length
16 in
Width
4.25 in
Details
Item
Surface Closers
Finish
Satin Brass
Material
Brass
Door Handing
LH
Arm Type
Slide Track Arm Standard
For Use With
4040XPT Series Surface Mounted Closers
Features
Track Arm
Fire Rated
3 Hours {A}
Description
Grade 1 Track Arm Surface Closer, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1 to 4 Set to 3, LeftHanded, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.