
Grade 1 Tri Mount Surface Closer, Push or Pull Side, Double Lever Arm Friction Hold Open, Hold Open
Mfr # 1461-Hw/PA 695 FC
Zoro # G916468953
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Tri Mount
Hydraulic/Pneumatic
Hydraulic
Closer Series
1460
Housing Depth
2.38 in
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461-Hw/PA 695 FC
Zoro #
G916468953
UPC #
197163366415
Country of Origin
Japan
Dimensions
Housing Depth
2.38 in
Housing Height
2 in
Housing Length
12-1/4 in
Details
Closer Mounting Style
Tri Mount
Hydraulic/Pneumatic
Hydraulic
Closer Series
1460
Closer Type
Surface
Color
Sprayed Dark Bronze
Material
Varies
Hand Orientation
Non-Handed
Item
Surface Closers
Finish
Sprayed Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.