Head and Long Tube, Alum, 11-7/8 in. L
Mfr # 1460-78HL AL
Zoro # G3929865
product price: $73.39
/eaKey Features
Accessory Type
Head and Long Tube
Color
Gray
Finish
Aluminum
Length
11 7/8 in
Product Type
Head and Long Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460-78HL AL
Zoro #
G3929865
UPC #
-
Country of Origin
United States
Dimensions
Length
11 7/8 in
Overall Length
11 7/8 in
Details
Item
Head and Long Tube
Accessory Type
Head and Long Tube
Color
Gray
Finish
Aluminum
Product Type
Head and Long Tube
Compatible Series
1460
Description
Head and Long Tube, Finish Aluminum, Color Gray, Length 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.