Head and Tube Assembly, Black, Black, Cast Iron
Mfr # 12603048LGLBLK
Zoro # G4785613
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Assembly
Color
Black
Finish
Black
For Use With
Light to Medium Duty Closer
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12603048LGLBLK
Zoro #
G4785613
UPC #
-
Country of Origin
United States
Details
Item
Head and Tube Assembly
Accessory Type
Assembly
Color
Black
Finish
Black
For Use With
Light to Medium Duty Closer
Material
Cast Iron
Interior/Exterior
Interior and Exterior
Arm Type
Long
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Hand Orientation
Non Handed
For Use with Closer Series
1260
Description
Black Arm 12603048LBLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.