Zoro Homepage

High Security Track Closer, Bright Brass, LCN 4510T, Heavy Duty

  • Mfr # 4514T3LH

  • Zoro # G5498229


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Hinge Pull Side
Closer Performance
Heavy Duty
Closer Series
LCN 4510T
Finish
Bright Brass
Housing Depth
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4514T3LH
Zoro #
G5498229
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"

Details

Item
High Security Track Closer
Closer Mounting Style
Hinge Pull Side
Closer Performance
Heavy Duty
Closer Series
LCN 4510T
Finish
Bright Brass
Hand Orientation
Left Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Includes
Thru Bolts
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Bright Brass Closer 4514T3LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.