Hold Open Arm Door Closer, Aluminum
Mfr # 4031-H 689
Zoro # G816506212
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Type
Hold Open
Material
Aluminum
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4031-H 689
Zoro #
G816506212
UPC #
197163383764
Country of Origin
Mexico
Dimensions
Interior Door Width - Maximum
48 in
Spring Size - Maximum
4
Exterior Door Width - Maximum
36 in
Interior Door Width - Minimum
26 in
Exterior Door Width - Minimum
26 in
Details
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Closer Type
Hold Open
Item
Door Closers
Material
Aluminum
Color
Gray
Series
4030
ADA Compliant
Yes
Standards
BAA Qualified
Performance Grade
1
Door Opening - Maximum
180 Degrees
Spring Type
Adjustable
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Fire Rating
3 hr
ANSI/BHMA Finish
Aluminum Painted
Interior/Exterior Use
Interior/Exterior
Compatible Series
4030
Product Type
Hold Open Arm
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.