
Hold Open Arm Door Closer, Metal Cover, Left Hand, Aluminum
Mfr # 4011-H LH 689 MC
Zoro # G816469111
product price:Â $669.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Aluminum
Housing Depth
2-1/4 in
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4011-H LH 689 MC
Zoro #
G816469111
UPC #
197163367603
Country of Origin
Japan
Dimensions
Housing Depth
2-1/4 in
Housing Length
12-1/4 in
Housing Height
3.62 in
Details
Color
Satin Aluminum
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Finish
Satin Aluminum
Closer Mounting Style
Regular
Material
Varies
Item
Surface Closers
Hand Orientation
Left-Handed
Closer Series
4010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.